Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND C00880080620S Compression Spring, 302 Stainless Steel, 5/8 Inch Length, Silver, Plain, 10 PK | CT8PZF

SPEC C00880080620S Compression Spring, 302 Stainless Steel, 5/8 Inch Length, Silver, Plain, 10 PK

Item: CT8PZF Model: C00880080620SCross Ref: 54KH84
Limited Availability
€34.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.25"
End TypeClosed
FinishPlain
Free Length0.62"
GradeGrade 302
Inner Dia.0.07"
Load Capacity0.2 lbs.
MaterialStainless Steel
Number Of Coils (turns)9
Operating Temp. Range-40°F to +250°F
Outer Dia.0.088"
Solid Length0.36"
Spring Rate (stiffness)0.8 lbs./in.
TypeHeavy Duty
Wire Dia.0.008"
Wire TypeRound
Inside Diameter0.07"
Outside Diameter0.09"
Product TypeCompression Spring
Solid Height9/25"
Spring Rate0.8 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C00880080620S Compression Spring, 302 Stainless Steel, 5/8 Inch Length, Silver, Plain, 10 PK
€34.66 /unit