SPEARS VALVES YS33C12-010C | BU8FMG

SPEARS VALVES YS33C12-010C Wye Strainer, Flanged, FKM, C12 Mesh, 1 Size, CPVC

Item: BU8FMG Model: YS33C12-010C
In Stock

Get it by Thursday, Jun 12

€1,116.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
JointY-Strainer CPVC - Socket Ends
Size1"
TypeY Strainers

Shipping Info:

Ship weight (kg) 0.693
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES YS33C12-015C | BU8FMA YS33C12-015C--€2,033.68
RFQ
SPEARS VALVES YS33C12-007C | BU8FMB YS33C12-007C3/4"Y Strainers€1,041.20
RFQ
SPEARS VALVES YS33C12-012C | BU8FME YS33C12-012C--€1,791.75
RFQ
SPEARS VALVES YS33C12-005C | BU8FMF YS33C12-005C1/2"Y Strainers€793.70
RFQ
SPEARS VALVES YS33C12-040C | BU8FMH YS33C12-040C--€5,417.56
RFQ
SPEARS VALVES YS33C12-030C | BU8FMJ YS33C12-030C--€3,138.55
RFQ
SPEARS VALVES YS33C20-007C | BU8FMK YS33C20-007C--€1,041.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS33C12-010C Wye Strainer, Flanged, FKM, C12 Mesh, 1 Size, CPVC
€1,116.93 /unit