SPEARS VALVES YS32S8-012C | BU8FQM

SPEARS VALVES YS32S8-012C Wye Strainer, Socket, FKM, SS, 8 Mesh, 1-1/4 Size, CPVC

Item: BU8FQM Model: YS32S8-012C
In Stock

Get it by Thursday, Jun 12

€1,655.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
JointY-Strainer PVC - Socket Ends
O-ringFKM Seals SS Screen
Size1 1/4"
TypeY Strainers

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES YS32C12-020C | BU8FCV YS32C12-020C--€1,825.85
RFQ
SPEARS VALVES YS32C12-010C | BU8FCW YS32C12-010C1"Y Strainers€697.38
RFQ
SPEARS VALVES YS32C12-015C | BU8FCX YS32C12-015C--€1,418.54
RFQ
SPEARS VALVES YS32C12-030C | BU8FCY YS32C12-030C--€1,752.52
RFQ
SPEARS VALVES YS32C12-005C | BU8FDA YS32C12-005C1/2"Y Strainers€496.58
RFQ
SPEARS VALVES YS32C20-030C | BU8FDB YS32C20-030C--€2,174.03
RFQ
SPEARS VALVES YS32C20-010C | BU8FDC YS32C20-010C--€881.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS32S8-012C Wye Strainer, Socket, FKM, SS, 8 Mesh, 1-1/4 Size, CPVC
€1,655.74 /unit