SPEARS VALVES YS32P8-005 | BU8FJR

SPEARS VALVES YS32P8-005 Wye Strainer, Socket, FKM, 8 Mesh, 1/2 Size, PVC

Item: BU8FJR Model: YS32P8-005
In Stock

Get it by Friday, Jun 13

€244.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
ColorGray
End TypeSocket End
MaterialPVC
Max. Temp.140°F
Pressure Rating150 psi @ 73°F
Size1/2"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePressure RatingTypeMax. Temp.Price
SPEARS VALVES YS32S8-010 | BU7PDV YS32S8-0101"150 psi @ 73°FY Strainers140°F€490.56
RFQ
SPEARS VALVES YS32P20-010 | BU7PDW YS32P20-010----€302.43
RFQ
SPEARS VALVES YS32P8-010 | BU7PDX YS32P8-0101"-Y Strainers-€302.43
RFQ
SPEARS VALVES YS32P8-012 | BU7PDY YS32P8-012----€516.78
RFQ
SPEARS VALVES YS32P20-015CL | BU7PEC YS32P20-015CL----€546.84
RFQ
SPEARS VALVES YS32P12-005 | BU8FGL YS32P12-0051/2"-Y Strainers-€244.16
RFQ
SPEARS VALVES YS32P12-005CL | BU8FGM YS32P12-005CL----€181.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS32P8-005 Wye Strainer, Socket, FKM, 8 Mesh, 1/2 Size, PVC
€244.16 /unit