SPEARS VALVES YS31P12-007SR | BU8EYF

SPEARS VALVES YS31P12-007SR Special Reinforced Wye Strainer, FPT, FKM, 12 Mesh, 3/4 Size, PVC

Item: BU8EYF Model: YS31P12-007SR
In Stock

Get it by Friday, Jun 13

€292.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
JointY-Strainer CPVC - SR Threaded Ends
Size3/4"
TypeY Strainers

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES YS31P12-007CLSR | BU8EXX YS31P12-007CLSR3/4"Y Strainers€292.50
RFQ
SPEARS VALVES YS31P12-012CLSR | BU8EYA YS31P12-012CLSR--€558.78
RFQ
SPEARS VALVES YS31P12-012SR | BU8EYC YS31P12-012SR--€558.78
RFQ
SPEARS VALVES YS31P12-005CLSR | BU8EYE YS31P12-005CLSR--€256.09
RFQ
SPEARS VALVES YS31P12-015CLSR | BU8EYG YS31P12-015CLSR--€598.25
RFQ
SPEARS VALVES YS31P12-005SR | BU8EYH YS31P12-005SR1/2"Y Strainers€256.09
RFQ
SPEARS VALVES YS31P12-040CLSR | BU8EYJ YS31P12-040CLSR--€2,623.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS31P12-007SR Special Reinforced Wye Strainer, FPT, FKM, 12 Mesh, 3/4 Size, PVC
€292.50 /unit