SPEARS VALVES YS22S8-012CL | BU8DLY

SPEARS VALVES YS22S8-012CL Wye Strainer, Socket, EPDM, SS, 8 Mesh, 1-1/4 Size, PVC, Clear

Item: BU8DLY Model: YS22S8-012CL
In Stock

Get it by Tuesday, Jun 17

€865.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
JointY-Strainer CPVC - Socket Ends
O-ringEPDM SS Seals Screen
Size1 1/4"
TypeY Strainers

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypeMax. Temp.Pressure RatingPrice
SPEARS VALVES YS22S8-020CL | BU7PDH YS22S8-020CL----€1,129.02
RFQ
SPEARS VALVES YS22S8-030CL | BU7PDL YS22S8-030CL----€1,799.74
RFQ
SPEARS VALVES YS22P8-005CL | BU8DHM YS22P8-005CL1/2"-140°F150 psi @ 73°F€223.53
RFQ
SPEARS VALVES YS22S8-007CL | BU8DLU YS22S8-007CL3/4"Y Strainers--€505.88
RFQ
SPEARS VALVES YS22S8-005CL | BU8DLV YS22S8-005CL1/2"-140°F150 psi @ 73°F€442.35
RFQ
SPEARS VALVES YS22S8-015CL | BU8DMB YS22S8-015CL1 1/2"Y Strainers140°F150 psi @ 73°F€922.90
RFQ
SPEARS VALVES YS22S8-010CL | BU8DME YS22S8-010CL----€446.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS22S8-012CL Wye Strainer, Socket, EPDM, SS, 8 Mesh, 1-1/4 Size, PVC, Clear
€865.81 /unit