SPEARS VALVES YS22P8-015 | BU7PDE

SPEARS VALVES YS22P8-015 Wye Strainer, Socket, EPDM, 8 Mesh, 1-1/2 Size, PVC

Item: BU7PDE Model: YS22P8-015
In Stock

Get it by Thursday, Jun 12

€492.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
ColorGray
JointY-Strainer PVC - Socket Ends
O-ringEPDM Seals PVC Screen
Size1 1/2"
TypeY Strainers
Weight0.26 lbs.

Shipping Info:

Ship weight (kg) 0.6795
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePressure RatingTypeMax. Temp.Price
SPEARS VALVES YS22P20-010 | BU7KYM YS22P20-010----€274.64
RFQ
SPEARS VALVES YS22P8-020CL | BU7MCE YS22P8-020CL2"-Y Strainers-€578.05
RFQ
SPEARS VALVES YS22P20-007 | BU7MCF YS22P20-007----€249.76
RFQ
SPEARS VALVES YS22P8-010 | BU7MCG YS22P8-0101"150 psi @ 73°FY Strainers140°F€204.22
RFQ
SPEARS VALVES YS22P20-020 | BU7PCN YS22P20-020----€578.05
RFQ
SPEARS VALVES YS22P8-007 | BU7PCP YS22P8-0073/4"150 psi @ 73°F-140°F€249.76
RFQ
SPEARS VALVES YS22P20-005 | BU7PCU YS22P20-005----€223.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS22P8-015 Wye Strainer, Socket, EPDM, 8 Mesh, 1-1/2 Size, PVC
€492.06 /unit