SPEARS VALVES YS22P30-020 | BU8DGV

SPEARS VALVES YS22P30-020 Wye Strainer, Socket, EPDM, 30 Mesh, 2 Size, PVC

Item: BU8DGV Model: YS22P30-020
In Stock

Get it by Thursday, Jun 12

€429.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer

Shipping Info:

Ship weight (kg) 1.1835
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePressure RatingTypeMax. Temp.Price
SPEARS VALVES YS22P20-010 | BU7KYM YS22P20-010----€274.64
RFQ
SPEARS VALVES YS22P8-020CL | BU7MCE YS22P8-020CL2"-Y Strainers-€578.05
RFQ
SPEARS VALVES YS22P20-007 | BU7MCF YS22P20-007----€249.76
RFQ
SPEARS VALVES YS22P8-010 | BU7MCG YS22P8-0101"150 psi @ 73°FY Strainers140°F€204.22
RFQ
SPEARS VALVES YS22P20-020 | BU7PCN YS22P20-020----€578.05
RFQ
SPEARS VALVES YS22P8-007 | BU7PCP YS22P8-0073/4"150 psi @ 73°F-140°F€249.76
RFQ
SPEARS VALVES YS22P20-005 | BU7PCU YS22P20-005----€223.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS22P30-020 Wye Strainer, Socket, EPDM, 30 Mesh, 2 Size, PVC
€429.84 /unit