SPEARS VALVES YS22C8-020C | BU7PCR

SPEARS VALVES YS22C8-020C Wye Strainer, Socket, EPDM, 8 Mesh, 2 Size, CPVC

Item: BU7PCR Model: YS22C8-020C
In Stock

Get it by Tuesday, Jun 17

€1,727.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
JointY-Strainer CPVC - Socket Ends
O-ringEPDM Seals CPVC Screen
Size2"
TypeY Strainers

Shipping Info:

Ship weight (kg) 1.2465
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES YS22C8-010C | BU7PCT YS22C8-010C--€782.65
RFQ
SPEARS VALVES YS22C8-005C | BU7PCV YS22C8-005C--€443.44
RFQ
SPEARS VALVES YS22C8-015C | BU7PDB YS22C8-015C1 1/2"Y Strainers€965.43
RFQ
SPEARS VALVES YS22C12-010C | BU8CZT YS22C12-010C--€782.65
RFQ
SPEARS VALVES YS22C12-005C | BU8CZU YS22C12-005C--€443.44
RFQ
SPEARS VALVES YS22C12-007C | BU8CZW YS22C12-007C3/4"Y Strainers€487.24
RFQ
SPEARS VALVES YS22C12-040C | BU8DAC YS22C12-040C--€2,824.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS22C8-020C Wye Strainer, Socket, EPDM, 8 Mesh, 2 Size, CPVC
€1,727.93 /unit