SPEARS VALVES TAW2-002 | CA3XWL

SPEARS VALVES TAW2-002 Tank Adapter Nut Wrench, 1/4 Size, GFPP

Item: CA3XWL Model: TAW2-002
In Stock

Get it by Tuesday, Jun 17

€29.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
JointTank Adapter Individual Body Wrench (New Style)
Size1/4"
TypeLow-Extractable Piping For Ultra-Pure Water Systems

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES TAW2-003 | CA3XWM TAW2-0033/8"€23.46
RFQ
SPEARS VALVES TAW2-007 | CA3XWN TAW2-0073/4"€30.21
RFQ
SPEARS VALVES TAW2-005 | CA3XWP TAW2-0051/2"€29.66
RFQ
SPEARS VALVES TAW2-010 | CA3XWQ TAW2-0101"€31.47
RFQ
SPEARS VALVES TAW2-012 | CA3XWR TAW2-0121 1/4"€35.64
RFQ
SPEARS VALVES TAW2-015 | CA3XWT TAW2-0151 1/2"€38.37
RFQ
SPEARS VALVES TAW2-025 | CA3XWU TAW2-0252 1/2"€34.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES TAW2-002 Tank Adapter Nut Wrench, 1/4 Size, GFPP
€29.66 /unit