Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES TAW-020 Tank Adapter Wrench, 2 Inch Size, Pvc | AC9CQG 3FNC8

SPEARS VALVES TAW-020 Tank Adapter Wrench, 2 Size, GFPP

Item: AC9CQG Model: TAW-020Cross Ref: 3FNC8
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
For Pipe Size2"
Length8"
MaterialPVC
Overall Length8"
Pipe Size2"
Product TypeTank Adapter Wrench
Size2"
StandardsLPCB

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)25.4
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeMaterialSizePrice
SPEARS VALVES TAW-005 Tank Adapter Wrench, 1/2 Inch Size, Pvc | AC9CQB 3FNC3 TAW-0051/2"PVC-€30.86
SPEARS VALVES TAW-007 Tank Adapter Wrench, 3/4 Inch Size, Pvc | AC9CQC 3FNC4 TAW-0073/4"PVC-€31.53
SPEARS VALVES TAW-010 Tank Adapter Wrench, 1 Inch Size, Pvc | AC9CQD 3FNC5 TAW-0101"PVC-€32.63
SPEARS VALVES TAW-012 Tank Adapter Wrench, 1-1/4 Inch Size, Pvc | AC9CQE 3FNC6 TAW-0121 1/4"PVC-€39.26
SPEARS VALVES TAW-015 Tank Adapter Wrench, 1-1/2 Inch Size, Pvc | AC9CQF 3FNC7 TAW-0151 1/2"PVC-€39.96
SPEARS VALVES TAW-030 Tank Adapter Wrench, 3 Inch Size, Pvc | AC9CQH 3FNC9 TAW-0303"PVC-€56.56
SPEARS VALVES TAW-040 Tank Adapter Wrench, 4 Inch Size, Pvc | AC9CQJ 3FND1 TAW-0404"PVC-€59.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES TAW-020 Tank Adapter Wrench, 2 Size, GFPP
€88.28 /unit