SPEARS VALVES SNK-005 | BZ8BAX

SPEARS VALVES SNK-005 Union Split Nut Kit, 1/2 Size, PVC

Item: BZ8BAX Model: SNK-005
In Stock

Get it by Tuesday, Jun 17

€20.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Kit
JointUtility Backwater Valve
O-ringUtility Backwater Valve Extension Adapter Kit Select 50 psi or 100 psi kit
Size1/2"
TypePVC DWV Drain Waste & Vent Fittings

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES SNK-007 | BZ8BAY SNK-0073/4"€25.15
RFQ
SPEARS VALVES SNK-010 | BZ8BBB SNK-0101"€31.47
RFQ
SPEARS VALVES SNK-015 | BZ8BBE SNK-0151 1/2"€41.62
RFQ
SPEARS VALVES SNK-012 | BZ8BBF SNK-0121 1/4"€39.36
RFQ
SPEARS VALVES SNK-030 | BZ8BBJ SNK-0303"€217.43
RFQ
SPEARS VALVES SNK-040 | BZ8BBL SNK-040-€362.42
RFQ
SPEARS VALVES SNK-020 | CB3XRB SNK-020-€80.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES SNK-005 Union Split Nut Kit, 1/2 Size, PVC
€20.30 /unit