SPEARS VALVES S854-080 | BU8BUF

SPEARS VALVES S854-080 Flange, Van Stone Style, Socket, Solid Style, 8 Size, PVC

Item: BU8BUF Model: S854-080
In Stock

Get it by Tuesday, Jun 17

€191.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
JointFlange Van Stone Style PVC With Solid Ring
MaterialCPVC
O-ringSocket
ScheduleSCH80
Size8"

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeMaterialSchedulePrice
SPEARS VALVES 854-020BC | BU7EBT 854-020BC---€46.05
RFQ
SPEARS VALVES 854-030BC | BU7EBY 854-030BC---€78.59
RFQ
SPEARS VALVES 854-040BC | BU7ECJ 854-040BC---€133.64
RFQ
SPEARS VALVES 854-050BC | BU7EDA 854-050BC---€210.30
RFQ
SPEARS VALVES 854-060BC | BU7EDC 854-060BC---€210.30
RFQ
SPEARS VALVES 854-080BC | BU7EFN 854-080BC---€282.05
RFQ
SPEARS VALVES 854-100BC | BU7EFV 854-100BC---€546.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES S854-080 Flange, Van Stone Style, Socket, Solid Style, 8 Size, PVC
€191.10 /unit