SPEARS VALVES S1780-10 | BZ9AEE

SPEARS VALVES S1780-10 Utility Swing Check Valve, Socket, EPDM, 1 Size, PVC

Item: BZ9AEE Model: S1780-10
In Stock

Get it by Tuesday, Jun 17

€107.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ActuationAutomatic
Connection TypeSocket
ConstructionSocket
GenderFemale
JointPVC White True Union Spring Check (Spring Assisted Swing Check)
Pipe Size1"
Size1"
TypeUtility Spring Check Valves

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPipe SizeConnection TypeTypeColorPrice
SPEARS VALVES S1780-05 | BZ9ADY S1780-05--Utility Spring Check Valves-€90.84
RFQ
SPEARS VALVES S1780-07 | BZ9AEB S1780-073/4"SocketUtility Spring Check Valves-€59.52
RFQ
SPEARS VALVES S1780-12 | BZ9AEH S1780-121 1/4"SocketUtility Spring Check Valves-€111.88
RFQ
SPEARS VALVES S1780-15 | BZ9AEM S1780-151 1/2"SocketUtility Spring Check Valves-€119.17
RFQ
SPEARS VALVES S1780-25 | BZ9AER S1780-25----€221.47
RFQ
SPEARS VALVES S1780-30 | BZ9AEU S1780-303"SocketUtility Spring Check Valves-€231.05
RFQ
SPEARS VALVES S1780-40 | BZ9AEY S1780-404"SocketUtility Spring Check Valves-€327.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES S1780-10 Utility Swing Check Valve, Socket, EPDM, 1 Size, PVC
€107.41 /unit