SPEARS VALVES S1520-15F | CB4HMA

SPEARS VALVES S1520-15F Utility Swing Check Valve, Threaded, 1-1/2 Size, PVC, EPDM

Item: CB4HMA Model: S1520-15F
In Stock

Get it by Tuesday, Jun 17

€41.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
ActuationAutomatic
ApplicationPotable Water
Box Qty12
ColorWhite
Connection TypeThreaded
GenderFemale
Max. Temp.140°F
Pallet Qty1008
Pipe Size1 1/2"
Size1 1/2"
StyleUtility Swing
TypeUtility Swing Check Valves
Valve Connection TypeThreaded
Weight0.71 lbs.
Working Pressure150 psi

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPipe SizeConnection TypeMax. Temp.ApplicationTypeColorStylePrice
SPEARS VALVES S1520-40F | BZ2MCM S1520-40F4"Threaded140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€166.86
RFQ
SPEARS VALVES S1520-10F | CA8RRC S1520-10F1"Threaded140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€37.30
RFQ
SPEARS VALVES S1520-25F | CA9CUY S1520-25F--140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€106.05
RFQ
SPEARS VALVES S1520-05F | CB3XPH S1520-05F1/2"Threaded140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€34.68
RFQ
SPEARS VALVES S1520-20F | CB3XPN S1520-20F2"Threaded140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€63.76
RFQ
SPEARS VALVES S1520-30F | CB3XPP S1520-30F3"Threaded140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€117.85
RFQ
SPEARS VALVES S1520-60F | CB3XPQ S1520-60F--140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€350.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES S1520-15F Utility Swing Check Valve, Threaded, 1-1/2 Size, PVC, EPDM
€41.08 /unit