SPEARS VALVES S1520-05 | CB4HLM

SPEARS VALVES S1520-05 Utility Swing Check Valve, Socket, EPDM, 1/2 Size, PVC

Item: CB4HLM Model: S1520-05
In Stock

Get it by Tuesday, Jun 17

€34.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
ActuationAutomatic
ApplicationPotable Water
Box Qty35
ColorWhite
Connection TypeSocket
GenderFemale
Max. Temp.140°F
Pallet Qty3360
Pipe Size1/2"
Size1/2"
StyleUtility Swing
TypeUtility Swing Check Valves
Valve Connection TypeSocket
Weight0.22 lbs.
Working Pressure150 psi

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPipe SizeConnection TypeMax. Temp.ApplicationTypeColorStylePrice
SPEARS VALVES S1520-60 | BY7QFL S1520-606"Socket140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€350.66
RFQ
SPEARS VALVES S1520-15 | BZ2MCJ S1520-151 1/2"Socket140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€41.08
RFQ
SPEARS VALVES S1520-40 | BZ2MCK S1520-404"Socket140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€124.09
RFQ
SPEARS VALVES S1520-20 | BZ7QGL S1520-202"Socket140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€63.76
RFQ
SPEARS VALVES S1520-30 | CA9CUZ S1520-303"Socket140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€117.85
RFQ
SPEARS VALVES S1520-80 | CA9CVD S1520-80--140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€651.39
RFQ
SPEARS VALVES S1520-07 | CB3XPK S1520-073/4"Socket140°FPotable WaterUtility Swing Check ValvesWhiteUtility Swing€35.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES S1520-05 Utility Swing Check Valve, Socket, EPDM, 1/2 Size, PVC
€34.68 /unit