SPEARS VALVES S0801-80F | BU8BQP

SPEARS VALVES S0801-80F Pipe Extender, Fabricate, 8 Size, PVC

Item: BU8BQP Model: S0801-80F
In Stock

Get it by Tuesday, Jun 17

€348.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension
JointPipe Extenders
MaterialPVC
O-ringPipe O.D. Spigot x Pipe I.D. Spigot
ScheduleSCH80
Size5" to 8"

Shipping Info:

Ship weight (kg) 1.9845
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleTypeMaterialPrice
SPEARS VALVES S0801-60F | BU7MBV S0801-60F3 1/2" to 6"SCH80-PVC€322.90
RFQ
SPEARS VALVES S0801-20F | BU7MBX S0801-20F----€170.29
RFQ
SPEARS VALVES S0801-100F | BU7PBD S0801-100F----€453.68
RFQ
SPEARS VALVES S0801-30F | BU7PBN S0801-30F2 1/2" to 3"SCH80-PVC€165.84
RFQ
SPEARS VALVES S0801-120F | BU8BQD S0801-120F6 1/2" to 12"-PVC Repair Fittings-€637.20
RFQ
SPEARS VALVES S0801-140F | BU8BQJ S0801-140F7 1/4" to 14"-PVC Repair Fittings-€1,808.02
RFQ
SPEARS VALVES S0801-180F | BU8BQK S0801-180F10" to 18"SCH80-PVC€2,777.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES S0801-80F Pipe Extender, Fabricate, 8 Size, PVC
€348.63 /unit