SPEARS VALVES RFKS3-005C | CC6DCV

SPEARS VALVES RFKS3-005C Retrofit Kit, FKM Valve, 1/2 Size, CPVC

Item: CC6DCV Model: RFKS3-005C
In Stock

Get it by Tuesday, Jun 17

€38.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetrofit Kit
JointTrue Union Retrofit Kits - Older"Regular Style" Spears Valves (Socket Style Only) CPVC
Size1/2"
TypeBall Valve Accessories

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES RFKS3-007C | BY4KGK RFKS3-007C3/4"Ball Valve Accessories€48.67
RFQ
SPEARS VALVES RFKS3-015C | BY4KGM RFKS3-015C1 1/2"Ball Valve Accessories€93.13
RFQ
SPEARS VALVES RFKS3-040C | CB4HJX RFKS3-040C--€528.61
RFQ
SPEARS VALVES RFKS3-012C | CC6DCU RFKS3-012C1 1/4"Ball Valve Accessories€77.47
RFQ
SPEARS VALVES RFKS3-010C | CC6DCZ RFKS3-010C1"Ball Valve Accessories€44.17
RFQ
SPEARS VALVES RFKS3-020C | CC6DDB RFKS3-020C2"Ball Valve Accessories€93.36
RFQ
SPEARS VALVES RFKS3-025C | CC6DDC RFKS3-025C2 1/2"Ball Valve Accessories€197.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES RFKS3-005C Retrofit Kit, FKM Valve, 1/2 Size, CPVC
€38.57 /unit