SPEARS VALVES RFK3-015C | CC6DBT

SPEARS VALVES RFK3-015C Retrofit Kit, FKM Valve, 1-1/2 Size, CPVC

Item: CC6DBT Model: RFK3-015C
In Stock

Get it by Tuesday, Jun 17

€93.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetrofit Kit
JointTrue Union Retrofit Kits - Other Brand Valves (Socket Style Only) CPVC
Size1 1/2"
TypeBall Valve Accessories

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES RFK3-005C | CA2HEZ RFK3-005C1/2"Ball Valve Accessories€38.57
RFQ
SPEARS VALVES RFK3-007C | CC6DBG RFK3-007C3/4"Ball Valve Accessories€48.67
RFQ
SPEARS VALVES RFK3-010C | CC6DBN RFK3-010C--€44.17
RFQ
SPEARS VALVES RFK3-012C | CC6DBU RFK3-012C1 1/4"Ball Valve Accessories€77.47
RFQ
SPEARS VALVES RFK3-020C | CC6DBV RFK3-020C2"Ball Valve Accessories€118.02
RFQ
SPEARS VALVES RFK3-025C | CC6DBW RFK3-025C2 1/2"Ball Valve Accessories€197.27
RFQ
SPEARS VALVES RFK3-030C | CC6DBY RFK3-030C3"Ball Valve Accessories€339.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES RFK3-015C Retrofit Kit, FKM Valve, 1-1/2 Size, CPVC
€93.13 /unit