Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES RCW-1250-S Elbow 45 Cpvc Sdr 11 1-1/4 Inch Slip | AE6NUL 5UEJ8 / RCW-1250-S GR

SPEARS VALVES RCW-1250-S RCW-1250-S GR Elbow, 90 Deg., SDR-11, 2 Inch Slip, 400 PSI

Item: AE6NUL Model: RCW-1250-SCross Ref: 5UEJ8 / RCW-1250-S GR
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degree
Body MaterialCPVC
ColorTan
Connection TypeCTS Hub
Max. Pressure400 psi
Max. Temp.180°F
Pipe Size1 1/4"
ScheduleSDR 11
ApplicationNon-Potable Water
Fitting MaterialCPVC
Fitting Side A Connection TypeCTS Socket Hub
Fitting Side A Copper Tube Size1 1/4"
Fitting Side B Connection TypeCTS Socket Hub
Maximum Operating Temperature180°F
Overall Length2 15/16"
Specific Fitting Shape45° Elbow
StandardsASTM D2846, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)20.32
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
SPEARS VALVES RCW-0500-S Elbow 45 Cpvc Sdr 11 1/2 Inch Slip | AE6NUH 5UEJ5 / RCW-0500-S GR RCW-0500-S1/2"CTS HubSDR 11Tan€1.42
SPEARS VALVES RCW-0750-S Elbow 45 Cpvc Sdr 11 3/4 Inch Slip | AE6NUJ 5UEJ6 / RCW-0750-S GR RCW-0750-S3/4"CTS HubSDR 11Tan€2.34
SPEARS VALVES RCW-1000-S Elbow 45 Sdr 11 1 Inch 400 Psi At 73f | AE6NUK 5UEJ7 / RCW-1000-S GR RCW-1000-S1"CTS HubSDR 11Tan€4.52
SPEARS VALVES RCW-1500-S Elbow 45 Cpvc Sdr 11 1-1/2 Inch Slip | AE6NUM 5UEJ9 / RCW-1500-S GR RCW-1500-S1 1/2"CTS HubSDR 11Tan€12.76
SPEARS VALVES RCW-2000-S Elbow 45 Sdr 11 2 Inch 400 Psi At 73f | AE6NUN 5UEK0 / RCW-2000-S GR RCW-2000-S2"CTS HubSDR 11Tan€23.80
SPEARS VALVES RCE-0500-S Elbow 45 Cpvc Sdr 11 1/2 Inch Slip | AE6NUP 5UEK1 / RCE-0500-S GR RCE-0500-S1/2"CTS HubSDR 11Tan€1.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES RCW-1250-S RCW-1250-S GR Elbow, 90 Deg., SDR-11, 2 Inch Slip, 400 PSI
€24.22 /unit