Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES RCR-663-S Reducing Tee Cpvc 40 2 x 2 x 1 Inch Slip | AE6NVM 5UEN2 / RCR-663-S GR

SPEARS VALVES RCR-663-S RCR-663-S GR Reducer Tee, 2 x 2 x 1 Inch Slip, CPVC

Item: AE6NVM Model: RCR-663-SCross Ref: 5UEN2 / RCR-663-S GR
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€80.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Body MaterialCPVC
ColorTan
Connection TypeCTS Hub
Max. Pressure100 psi
Max. Temp.180°F
Pipe Size2" x 2" x 1"
Schedule40
ApplicationNon-Potable Water
Fitting MaterialCPVC
Fitting Side A Connection TypeCTS Hub
Fitting Side A Copper Tube Size2"
Fitting Side B Connection TypeSocket
Fitting Side B Copper Tube Size2"
Fitting Side C Connection TypeSocket
Fitting Side C Copper Tube Size1"
Includes Center StopRidge Center Stop
Maximum Operating Temperature180°F
Overall Length4 13/16"
Specific Fitting ShapeReducing Tee
StandardsASTM D2846, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)6.6
Ship length (cm)15.24
Ship width (cm)8.89
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
SPEARS VALVES RCR-112-S Reducing Tee Cpvc 40 1/2 x 1/2 x 3/4 Inch | AE6NVD 5UEL4 / RCR-112-S GR RCR-112-S1/2" x 1/2" x 3/4"CTS Hub40Tan€2.61
SPEARS VALVES RCR-211-S Reducing Tee Cpvc 40 3/4 x 1/2 x 1/2 Inch | AE6NVE 5UEL5 / RCR-211-S GR RCR-211-S3/4" x 1/2" x 1/2"CTS Hub40Tan€2.02
SPEARS VALVES RCR-221-S Reducing Tee Cpvc 40 3/4 x 3/4 x 1/2 Inch | AE6NVF 5UEL6 / RCR-221-S GR RCR-221-S3/4" x 3/4" x 1/2"CTS Hub40Tan€2.16
SPEARS VALVES RCR-212-S Reducing Tee Cpvc 40 3/4 x 1/2 x 3/4 Inch | AE6NVG 5UEL7 / RCR-212-S GR RCR-212-S3/4" x 1/2" x 3/4"CTS Hub40Tan€2.05
SPEARS VALVES RCR-331-S Reducing Tee Cpvc 40 1 x 1 x 1/2 Inch | AE6NVH 5UEL8 / RCR-331-S GR RCR-331-S1" x 1" x 1/2"CTS Hub40Tan€7.90
SPEARS VALVES RCR-332-S Reducing Tee Cpvc 40 1 x 1 x 3/4 Inch | AE6NVJ 5UEL9 / RCR-332-S GR RCR-332-S1" x 1" x 3/4"CTS Hub40Tan€7.98
SPEARS VALVES RCR-443-S Reducing Tee Cpvc 1-1/4 x 1-1/4 x 1 Inch | AE6NVK 5UEN0 / RCR-443-S GR RCR-443-S1.25" x 1.25" x 1"CTS Hub40Tan€20.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES RCR-663-S RCR-663-S GR Reducer Tee, 2 x 2 x 1 Inch Slip, CPVC
€80.43 /unit