SPEARS VALVES P601-664 | BU8AXP

SPEARS VALVES P601-664 Drain Waste Vent Reducer Wye, Hub x Hub x Hub, 12 x 12 x 4 Size, PVC

Item: BU8AXP Model: P601-664
In Stock

Get it by Friday, Jun 13

€1,289.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Wye
JointP601 Wye Reducing
O-ringAll Hub
Size12" x 12" x 4"
TypePVC DWV Drain Waste & Vent Fittings

Shipping Info:

Ship weight (kg) 29.277
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeColorConnection TypePrice
SPEARS VALVES P601-338 | BU7HNZ P601-3383" x 3" x 2"--€23.69
RFQ
SPEARS VALVES P601-420 | BU7HTX P601-420---€32.39
RFQ
SPEARS VALVES P601-251 | BU7HXH P601-251---€15.00
RFQ
SPEARS VALVES P601-422 | BU7JCE P601-4224" x 4" x 3"--€46.15
RFQ
SPEARS VALVES P601-337 | BU7JDP P601-337---€20.92
RFQ
SPEARS VALVES P601-532 | BU7JQG P601-5326" x 6" x 4"--€145.71
RFQ
SPEARS VALVES P601-241 | BU7KFQ P601-2412" x 1 1/2" x 1 1/2"--€18.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES P601-664 Drain Waste Vent Reducer Wye, Hub x Hub x Hub, 12 x 12 x 4 Size, PVC
€1,289.30 /unit