SPEARS VALVES P500-241 | BU8ARJ

SPEARS VALVES P500-241 Double Fixture Fitting, Hub x Hub x Hub, 2 x 1-1/2 x 1-1/2 x 1-1/2 Size, PVC

Item: BU8ARJ Model: P500-241
In Stock

Get it by Tuesday, Jun 17

€42.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
JointP500 Double Fixture Fitting
O-ringAll Hub
Size2" x 1 1/2" x 1 1/2" x 1 1/2"
TypePVC DWV Drain Waste & Vent Fittings

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES P500-020 | BU8ARB P500-020-€34.58
RFQ
SPEARS VALVES P500-030 | BU8ARD P500-0303" x 3" x 3" x 3"€74.82
RFQ
SPEARS VALVES P500-020BC | BU8ARF P500-020BC-€53.94
RFQ
SPEARS VALVES P500-030BC | BU8ARG P500-030BC-€116.67
RFQ
SPEARS VALVES P500-241BC | BU8ARH P500-241BC-€59.43
RFQ
SPEARS VALVES P500-338BC | BU8ARL P500-338BC-€115.51
RFQ
SPEARS VALVES P500-251 | BU8ARM P500-2512" x 2" x 1 1/2" x 1 1/2"€43.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES P500-241 Double Fixture Fitting, Hub x Hub x Hub, 2 x 1-1/2 x 1-1/2 x 1-1/2 Size, PVC
€42.04 /unit