SPEARS VALVES P442-582 | BU8AJE

SPEARS VALVES P442-582 Drain Waste Vent Reducer Vent Tee, Hub x Hub x Hub, 8 x 8 x 4 Size, PVC

Item: BU8AJE Model: P442-582
In Stock

Get it by Tuesday, Jun 17

€132.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
JointP442 Vent Tee Reducing
O-ringAll Hub
Size8" x 4"
TypePVC DWV Drain Waste & Vent Fittings

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES P442-626 | BU7NZN P442-62610" x 6"€927.09
RFQ
SPEARS VALVES P442-251 | BU8AJC P442-2512" x 1 1/2"€17.89
RFQ
SPEARS VALVES P442-251BC | BU8AJD P442-251BC-€27.88
RFQ
SPEARS VALVES P442-532 | BU8AJF P442-5326" x 4"€120.04
RFQ
SPEARS VALVES P442-585 | BU8AJG P442-5858" x 6"€170.61
RFQ
SPEARS VALVES P442-532BC | BU8AJH P442-532BC-€187.20
RFQ
SPEARS VALVES P442-582BC | BU8AJJ P442-582BC-€101.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES P442-582 Drain Waste Vent Reducer Vent Tee, Hub x Hub x Hub, 8 x 8 x 4 Size, PVC
€132.03 /unit