SPEARS VALVES P106-020C | BU7ZLM

SPEARS VALVES P106-020C Square Head Cleanout Plug, MPT, 2 Size, CPVC

Item: BU7ZLM Model: P106-020C
In Stock

Get it by Tuesday, Jun 17

€20.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleanout Plug
ColorGray
GenderMale
Joining MethodThreaded
Nominal Size2"
Pipe Angle220°
Pipe ScheduleSCH40
Pipe Size2"
Size2"
Temp. Rating220°F
TypePlug
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPipe SizeSizeColorTypePrice
SPEARS VALVES P110-020C | BU7ZKA P110-020C2"-GrayPlug€26.24
RFQ
SPEARS VALVES P110-015C | BU7ZKH P110-015C1 1/2"-GrayPlug-
RFQ
SPEARS VALVES P110-030C | BU7ZKN P110-030C3"-GrayPlug-
RFQ
SPEARS VALVES P110-060C | BU7ZKT P110-060C6"-GrayPlug-
RFQ
SPEARS VALVES P110-040C | BU7ZKX P110-040C4"-GrayPlug-
RFQ
SPEARS VALVES P106-015C | BU7ZLH P106-015C1 1/2"1 1/2"GrayPlug€18.35
RFQ
SPEARS VALVES P106-030C | BU7ZLN P106-030C3"3"GrayPlug€35.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES P106-020C Square Head Cleanout Plug, MPT, 2 Size, CPVC
€20.02 /unit