SPEARS VALVES P096-030C | BR7WWR

SPEARS VALVES P096-030C Grooved Coupling, Groove x Socket, 3 Size, CPVC

Item: BR7WWR Model: P096-030C
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Product Datasheetspears-valves-p096-030c.pdf

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Documentation:

Product Variants

ProductModelMPNPrice
SPEARS VALVES P096-015C | BR7WWP P096-015CP096-015C-
RFQ
SPEARS VALVES P096-020C | BR7WWQ P096-020CP096-020C-
RFQ
SPEARS VALVES P096-040C | BR7WWT P096-040CP096-040C-
RFQ
SPEARS VALVES P096-060C | BR7WWU P096-060CP096-060C-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES P096-030C Grooved Coupling, Groove x Socket, 3 Size, CPVC