SPEARS VALVES M481-101 | BU7YXZ

SPEARS VALVES M481-101 Four-In-One Cut-Off Nipple, MPT, 1/2 x 3/4 x 6 Size

Item: BU7YXZ Model: M481-101
In Stock

Get it by Tuesday, Jun 17

€2.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Diameter1/2"
JointFour-In-One Cut-Off Nipples
Size3/4" x 1/2" x 6"
TypeFour-In-One Cut-Off Nipples

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES M481-101 Four-In-One Cut-Off Nipple, MPT, 1/2 x 3/4 x 6 Size
€2.28 /unit