SPEARS VALVES HT2S-291C | BU7YRN

SPEARS VALVES HT2S-291C Hot Tap Saddle, EPDM, SS Plated Bolt, 2-1/2 x 1-1/2 Size, CPVC

Item: BU7YRN Model: HT2S-291C
In Stock

Get it by Monday, Jun 16

€546.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle
ColorGray
JointEPDM Saddle x Socket (Spigot) SS316 Bolts
MaterialCPVC
Size2 1/2" x 1 1/2"
TypeHot Tap Saddles

Shipping Info:

Ship weight (kg) 1.179
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeMaterialTypeColorPrice
SPEARS VALVES HT2S-251C | BU7YRB HT2S-251C2" x 1 1/2"CPVCHot Tap SaddlesGray€528.34
RFQ
SPEARS VALVES HT2S-288C | BU7YRG HT2S-288C2 1/2" x 3/4"CPVCHot Tap SaddlesGray€216.16
RFQ
SPEARS VALVES HT2S-248C | BU7YRJ HT2S-248C2" x 3/4"CPVCHot Tap SaddlesGray€255.63
RFQ
SPEARS VALVES HT2S-337C | BU7YRQ HT2S-337C3" x 1/2"CPVCHot Tap SaddlesGray€602.20
RFQ
SPEARS VALVES HT2S-527C | BU7YRT HT2S-527C----€677.74
RFQ
SPEARS VALVES HT2S-524C | BU7YRU HT2S-524C6" x 3/4"CPVCHot Tap SaddlesGray€321.33
RFQ
SPEARS VALVES HT2S-419C | BU7YRY HT2S-419C----€636.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES HT2S-291C Hot Tap Saddle, EPDM, SS Plated Bolt, 2-1/2 x 1-1/2 Size, CPVC
€546.23 /unit