SPEARS VALVES G1604-005 | BU7YCX

SPEARS VALVES G1604-005 Gauge Guard, PTFE, 1/2 Size, PVC, 0-160 PSI Gauge

Item: BU7YCX Model: G1604-005
In Stock

Get it by Friday, Jun 13

€425.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge Guard
Diaphragm MaterialPTFE
Inlet Connection Size1/2"
MaterialPVC
Pressure Range0 psi to 160 psi
TypeGauge Guards

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPressure RangeDiaphragm MaterialMaterialPrice
SPEARS VALVES G0004-005 | BU7KYN G0004-005---€266.65
RFQ
SPEARS VALVES G0004-002 | BU7YAX G0004-002-PTFEPVC€266.65
RFQ
SPEARS VALVES G0154-002 | BU7YAY G0154-0020 psi to 15 psiPTFEPVC€425.53
RFQ
SPEARS VALVES G1004-002 | BU7YCB G1004-0020 psi to 100 psiPTFEPVC€425.53
RFQ
SPEARS VALVES G0154-005 | BU7YDB G0154-0050 psi to 15 psiPTFEPVC€425.53
RFQ
SPEARS VALVES G1604-002 | BU7YDC G1604-0020 psi to 160 psiPTFEPVC€425.53
RFQ
SPEARS VALVES G0304-002 | BU7YEC G0304-0020 psi to 30 psiPTFEPVC€425.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES G1604-005 Gauge Guard, PTFE, 1/2 Size, PVC, 0-160 PSI Gauge
€425.53 /unit