SPEARS VALVES G0152-002C | BU7YBK

SPEARS VALVES G0152-002C Gauge Guard, EPDM, 1/4 Size, CPVC, 0-15 PSI Gauge

Item: BU7YBK Model: G0152-002C
In Stock

Get it by Wednesday, Jun 11

€395.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge Guard
Diaphragm MaterialEPDM
Inlet Connection Size1/4"
MaterialCPVC
Pressure Range0 psi to 15 psi
TypeGauge Guards

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPressure RangeDiaphragm MaterialMaterialPrice
SPEARS VALVES G0002-002C | BU7XZW G0002-002C-EPDMCPVC€312.89
RFQ
SPEARS VALVES G0152-005C | BU7XZZ G0152-005C0 psi to 15 psiEPDMCPVC€499.50
RFQ
SPEARS VALVES G0002-005C | BU7YAR G0002-005C---€247.50
RFQ
SPEARS VALVES G1002-005C | BU7YBG G1002-005C0 psi to 100 psiEPDMCPVC€395.15
RFQ
SPEARS VALVES G1602-002C | BU7YCN G1602-002C---€395.15
RFQ
SPEARS VALVES G1602-005C | BU7YCQ G1602-005C0 psi to 160 psiEPDMCPVC€395.15
RFQ
SPEARS VALVES G0302-005C | BU7YDJ G0302-005C0 psi to 30 psiEPDMCPVC€499.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES G0152-002C Gauge Guard, EPDM, 1/4 Size, CPVC, 0-15 PSI Gauge
€395.15 /unit