SPEARS VALVES FLR-100 | BU7XXE

SPEARS VALVES FLR-100 Reverse Flow Filter, 100 Mesh, SS Screen, 100 gpm, PVC

Item: BU7XXE Model: FLR-100
In Stock

Get it by Tuesday, Jun 17

€1,814.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
JointIrrigation Reverse Flow Filter With Stainless Steel Screen - 100 GPM
O-ringSocket x Socket/Spigot
Size4" x 2 1/2" x 3"
TypeReverse Flow Filters

Shipping Info:

Ship weight (kg) 4.2615
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES FLR-100 Reverse Flow Filter, 100 Mesh, SS Screen, 100 gpm, PVC
€1,814.41 /unit