SPEARS VALVES ECSRT2-025C | BZ2DLK

SPEARS VALVES ECSRT2-025C Special Reinforced Ball Valve Supplemental End Connector, FPT, EPDM, 2-1/2 Size, CPVC

Item: BZ2DLK Model: ECSRT2-025C
In Stock

Get it by Friday, Jun 13

€202.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
JointCPVC - Supplemental End Connector Sets
O-ringSR Threaded Ends
Size2 1/2"
TypeBall Valve Accessories

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES ECSRT2-010C | BZ2DLC ECSRT2-010C1"Ball Valve Accessories€30.27
RFQ
SPEARS VALVES ECSRT2-012C | BZ2DLE ECSRT2-012C1 1/4"Ball Valve Accessories€44.39
RFQ
SPEARS VALVES ECSRT2-015C | BZ2DLG ECSRT2-015C1 1/2"Ball Valve Accessories€71.20
RFQ
SPEARS VALVES ECSRT2-020C | BZ2DLH ECSRT2-020C2"Ball Valve Accessories€91.16
RFQ
SPEARS VALVES ECSRT2-030C | BZ2DLN ECSRT2-030C3"Ball Valve Accessories€251.97
RFQ
SPEARS VALVES ECSRT2-040C | BZ2DLQ ECSRT2-040C4"Ball Valve Accessories€273.40
RFQ
SPEARS VALVES ECSRT2-060C | BZ2DLR ECSRT2-060C--€590.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES ECSRT2-025C Special Reinforced Ball Valve Supplemental End Connector, FPT, EPDM, 2-1/2 Size, CPVC
€202.16 /unit