Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES CU-1000-S Union Cpvc Sdr 11 1 Inch 400 Psi At 73f | AE6NQR 5UEC0 / CU-1000-S GR

SPEARS VALVES CU-1000-S CU-1000-S GR Union, CTS x CTS, 1 Inch Size, CPVC

Item: AE6NQR Model: CU-1000-SCross Ref: 5UEC0 / CU-1000-S GR
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion, CTS
ApplicationPotable Water
Fitting MaterialCPVC
Fitting Side A Connection TypeNPT
Fitting Side A Pipe Size1"
Fitting Side B Connection TypeCTS Socket Hub
Fitting Side B Copper Tube Size1"
Material GradeSDR-14
Specific Fitting ShapeStraight Union
StandardsASTM D2846, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)5.84
Ship length (cm)5.84
Ship width (cm)5.84
HS code3917400090
Country of OriginUS

Product Variants

ProductModelMPNPrice
SPEARS VALVES CU-0500-S Union Cpvc 40 1/2 Inch Slip 100 Psi | AE6NQP 5UEA8 / CU-0500-S GR CU-0500-SCU-0500-S€8.05
SPEARS VALVES CU-0750-S Union Cpvc 40 3/4 Inch Slip 100 Psi | AE6NQQ 5UEA9 / CU-0750-S GR CU-0750-SCU-0750-S€12.67
SPEARS VALVES CU-1250-S | BU7WTP CU-1250-SCU-1250-S€52.36
RFQ
SPEARS VALVES CU-1500-S | BU7WTR CU-1500-SCU-1500-S€55.61
RFQ
SPEARS VALVES CU-2000-S | BU7WUD CU-2000-SCU-2000-S€87.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES CU-1000-S CU-1000-S GR Union, CTS x CTS, 1 Inch Size, CPVC
€51.22 /unit