SPEARS VALVES CCW-012 | CA3JBN

SPEARS VALVES CCW-012 Compression Coupling Nut Wrenches, 1-1/4 Inch Size

Item: CA3JBN Model: CCW-012
In Stock

Get it by Thursday, Jun 12

€34.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
FitsAll Spears Compression Fittings
JointNut Wrenches
MaterialPVC
Size1 1/4"
TypeCompression Coupling Nut Wrench Set

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialPrice
SPEARS VALVES CCW-005 | CA3JBK CCW-005PVC€22.79
RFQ
SPEARS VALVES CCW-007 | CA3JBL CCW-007PVC€23.19
RFQ
SPEARS VALVES CCW-010 | CA3JBM CCW-010PVC€30.57
RFQ
SPEARS VALVES CCW-015 | CA3JBP CCW-015-€37.26
RFQ
SPEARS VALVES CCW-020 | CA3JBQ CCW-020-€41.67
RFQ
SPEARS VALVES CCW-060 | CA3JBR CCW-060PVC€77.05
RFQ
SPEARS VALVES CCW-030 | CA3JBT CCW-030PVC€51.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES CCW-012 Compression Coupling Nut Wrenches, 1-1/4 Inch Size
€34.53 /unit