SPEARS VALVES BS33S6-025C | BU7WGA

SPEARS VALVES BS33S6-025C Basket Strainer, Flange, FKM, SS, 6 Mesh, 2-1/2 Inch Size, CPVC

Item: BU7WGA Model: BS33S6-025C
In Stock

Get it by Tuesday, Jun 17

€6,705.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
JointCPVC - Flanged Ends
O-ringFKM Seals SS Screen
Size2 1/2"
TypeBasket Strainers

Shipping Info:

Ship weight (kg) 6.6015
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES BS33S6-010C | BU7WFN BS33S6-010C1"Basket Strainers€1,897.17
RFQ
SPEARS VALVES BS33S6-020C | BU7WFQ BS33S6-020C2"Basket Strainers€3,941.68
RFQ
SPEARS VALVES BS33S6-005C | BU7WFR BS33S6-005C--€1,839.01
RFQ
SPEARS VALVES BS33S6-012C | BU7WFU BS33S6-012C--€3,418.02
RFQ
SPEARS VALVES BS33S6-007C | BU7WFV BS33S6-007C3/4"Basket Strainers€1,879.24
RFQ
SPEARS VALVES BS33S6-015C | BU7WFY BS33S6-015C--€3,637.42
RFQ
SPEARS VALVES BS33S6-040C | BU7WGE BS33S6-040C4"Basket Strainers€6,285.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES BS33S6-025C Basket Strainer, Flange, FKM, SS, 6 Mesh, 2-1/2 Inch Size, CPVC
€6,705.27 /unit