SPEARS VALVES BS32P6-060 | BU7WCY

SPEARS VALVES BS32P6-060 Basket Strainer, Socket, FKM, 6 Mesh, 6 Inch Size, PVC

Item: BU7WCY Model: BS32P6-060
In Stock

Get it by Friday, Jun 13

€8,917.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
JointPVC - Socket Ends
O-ringFKM Seals PVC Screen
Size6"
TypeBasket Strainers

Shipping Info:

Ship weight (kg) 28.089
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES BS32P6-030 | BU7NUZ BS32P6-0303"Basket Strainers€4,716.66
RFQ
SPEARS VALVES BS32P6-010 | BU7WCW BS32P6-010--€818.29
RFQ
SPEARS VALVES BS32P6-100 | BU7WCZ BS32P6-10010"Basket Strainers€22,169.86
RFQ
SPEARS VALVES BS32P6-007 | BU7WDA BS32P6-0073/4"Basket Strainers€1,045.41
RFQ
SPEARS VALVES BS32P6-012 | BU7WDB BS32P6-0121 1/4"Basket Strainers€2,043.43
RFQ
SPEARS VALVES BS32P6-020 | BU7WDC BS32P6-020--€2,043.43
RFQ
SPEARS VALVES BS32P6-080 | BU7WDE BS32P6-0808"Basket Strainers€11,888.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES BS32P6-060 Basket Strainer, Socket, FKM, 6 Mesh, 6 Inch Size, PVC
€8,917.38 /unit