SPEARS VALVES BS27S6-100C | BU7WCT

SPEARS VALVES BS27S6-100C Basket Strainer, Spigot, EPDM, SS, 6 Mesh, 10 Inch Size, CPVC

Item: BU7WCT Model: BS27S6-100C
In Stock

Get it by Tuesday, Jun 17

€24,768.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
JointCPVC - Spigot Ends
O-ringEPDM SS Seals Screen
Size10"
TypeBasket Strainers

Shipping Info:

Ship weight (kg) 90.108
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES BS27S6-005C | BU7VZG BS27S6-005C--€1,613.30
RFQ
SPEARS VALVES BS27S6-007C | BU7VZL BS27S6-007C--€1,633.01
RFQ
SPEARS VALVES BS27S6-010C | BU7VZM BS27S6-010C--€1,677.50
RFQ
SPEARS VALVES BS27S6-015C | BU7VZR BS27S6-015C1 1/2"Basket Strainers€3,343.60
RFQ
SPEARS VALVES BS27S6-012C | BU7VZT BS27S6-012C1 1/4"Basket Strainers€3,152.21
RFQ
SPEARS VALVES BS27S6-080C | BU7VZW BS27S6-080C8"Basket Strainers€13,327.89
RFQ
SPEARS VALVES BS27S6-020C | BU7WAA BS27S6-020C2"Basket Strainers€3,600.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES BS27S6-100C Basket Strainer, Spigot, EPDM, SS, 6 Mesh, 10 Inch Size, CPVC
€24,768.08 /unit