SPEARS VALVES BS23S6-040 | BU7WCD

SPEARS VALVES BS23S6-040 Basket Strainer, Flange, EPDM, 6 Mesh, 4 Inch Size, PVC

Item: BU7WCD Model: BS23S6-040
In Stock

Get it by Tuesday, Jun 17

€8,129.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
JointPVC - Flanged Ends
O-ringEPDM SS Seals Screen
Size4"
TypeBasket Strainers

Shipping Info:

Ship weight (kg) 14.0535
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES BS23S6-007 | BU7WAL BS23S6-007--€1,361.92
RFQ
SPEARS VALVES BS23S6-010 | BU7WAT BS23S6-0101"Basket Strainers€1,739.94
RFQ
SPEARS VALVES BS23S6-012 | BU7WAV BS23S6-012--€2,313.75
RFQ
SPEARS VALVES BS23S6-015 | BU7WBT BS23S6-015--€2,893.73
RFQ
SPEARS VALVES BS23S6-020 | BU7WBX BS23S6-020--€2,955.97
RFQ
SPEARS VALVES BS23S6-030 | BU7WBY BS23S6-030--€6,410.25
RFQ
SPEARS VALVES BS23S6-025 | BU7WCE BS23S6-025--€5,342.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES BS23S6-040 Basket Strainer, Flange, EPDM, 6 Mesh, 4 Inch Size, PVC
€8,129.96 /unit