SPEARS VALVES 95052J100-012 | CA8BQE

SPEARS VALVES 95052J100-012 Diaphragm Valve, Flanged, EPDM, PTFE, Air To Spring, 80 PSI, 1-1/4 Size, CPVC

Item: CA8BQE Model: 95052J100-012
In Stock

Get it by Thursday, Jun 12

€6,229.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
JointCPVC - EPDM O-Ring And EPDM Backed PTFE Diaphragm
O-ringFlanged
Size1 1/4"
TypePremium Actuated Diaphragm Valve

Shipping Info:

Ship weight (kg) 2.2095
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 95022J100-015 | BY3VHU 95022J100-01595022J100-015€5,816.95
RFQ
SPEARS VALVES 95022J100-010 | BY3VHV 95022J100-01095022J100-010€5,329.86
RFQ
SPEARS VALVES 95022J100-012 | BY3VHW 95022J100-01295022J100-012€5,801.08
RFQ
SPEARS VALVES 95022J100-020 | BY3VHX 95022J100-02095022J100-020€10,336.44
RFQ
SPEARS VALVES 95022J100-025 | BY3VHY 95022J100-02595022J100-025€11,165.10
RFQ
SPEARS VALVES 95022J100-030 | BY3VHZ 95022J100-03095022J100-030€12,098.72
RFQ
SPEARS VALVES 95022J100-040 | BY3VJA 95022J100-04095022J100-040€13,563.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 95052J100-012 Diaphragm Valve, Flanged, EPDM, PTFE, Air To Spring, 80 PSI, 1-1/4 Size, CPVC
€6,229.45 /unit