SPEARS VALVES 94051K850-020 | BZ2HJF

SPEARS VALVES 94051K850-020 Diaphragm Valve, Spigot, EPDM, PTFE, Air To Spring Open, 90 PSI, 2 Size, PVC

Item: BZ2HJF Model: 94051K850-020
In Stock

Get it by Thursday, Jun 12

€1,830.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
Housing MaterialPlastic
JointPVC - EPDM O-Ring And EPDM Backed PTFE Diaphragm
O-ringSpigot
Size2"
TypeUnitized Actuated Diaphragm Valve

Shipping Info:

Ship weight (kg) 3.0915
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 94051H850-020 | BZ2HHL 94051H850-02094051H850-020€1,589.66
RFQ
SPEARS VALVES 94051J850-005 | BZ2HHU 94051J850-00594051J850-005€906.36
RFQ
SPEARS VALVES 94051J850-007 | BZ2HHV 94051J850-00794051J850-007€1,077.33
RFQ
SPEARS VALVES 94051J850-010 | BZ2HHW 94051J850-01094051J850-010€1,364.67
RFQ
SPEARS VALVES 94051J850-012 | BZ2HHX 94051J850-01294051J850-012€1,741.15
RFQ
SPEARS VALVES 94051J850-015 | BZ2HHY 94051J850-01594051J850-015€1,792.36
RFQ
SPEARS VALVES 94051J850-020 | BZ2HHZ 94051J850-02094051J850-020€1,985.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 94051K850-020 Diaphragm Valve, Spigot, EPDM, PTFE, Air To Spring Open, 90 PSI, 2 Size, PVC
€1,830.14 /unit