SPEARS VALVES 93252J850-020 | CA9GEJ

SPEARS VALVES 93252J850-020 Special Reinforced Diaphragm Valve, FKM, Air To Spring Close, 90 PSI, 2 Size, CPVC

Item: CA9GEJ Model: 93252J850-020
In Stock

Get it by Thursday, Jun 12

€2,344.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
Housing MaterialPlastic
JointCPVC - FKM O-Ring And EPDM Backed PTFE Diaphragm
O-ringSR Thread
Size2"
TypeUnitized Actuated Diaphragm Valve

Shipping Info:

Ship weight (kg) 5.859
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 93252H850-005 | BY4CFW 93252H850-00593252H850-005€782.00
RFQ
SPEARS VALVES 93252H850-010 | BY4CFX 93252H850-01093252H850-010€1,335.47
RFQ
SPEARS VALVES 93252H850-007 | BY4CFY 93252H850-00793252H850-007€840.29
RFQ
SPEARS VALVES 93252K850-015 | BY8PJF 93252K850-01593252K850-015€1,909.35
RFQ
SPEARS VALVES 93252K850-012 | BY8PJG 93252K850-01293252K850-012€1,866.57
RFQ
SPEARS VALVES 93252K850-020 | BY8PJH 93252K850-02093252K850-020€2,198.74
RFQ
SPEARS VALVES 93252H850-012 | CA9GDT 93252H850-01293252H850-012€1,107.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 93252J850-020 Special Reinforced Diaphragm Valve, FKM, Air To Spring Close, 90 PSI, 2 Size, CPVC
€2,344.39 /unit