SPEARS VALVES 93251J850-007 | CA9GCZ

SPEARS VALVES 93251J850-007 Special Reinforced Diaphragm Valve, FKM, Air To Spring Close, 90 PSI, 3/4 Size, PVC

Item: CA9GCZ Model: 93251J850-007
In Stock

Get it by Thursday, Jun 12

€1,164.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
Housing MaterialPlastic
JointPVC - FKM O-Ring And EPDM Backed PTFE Diaphragm
O-ringFlanged
Size3/4"
TypeUnitized Actuated Diaphragm Valve

Shipping Info:

Ship weight (kg) 1.1835
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 93251J850-005 | CA9GCW 93251J850-00593251J850-005€982.49
RFQ
SPEARS VALVES 93251J850-012 | CA9GCX 93251J850-01293251J850-012€1,851.89
RFQ
SPEARS VALVES 93251J850-010 | CA9GCY 93251J850-01093251J850-010€784.00
RFQ
SPEARS VALVES 93251J850-015 | CA9GDA 93251J850-01593251J850-015€1,901.49
RFQ
SPEARS VALVES 93251J850-020 | CA9GDB 93251J850-02093251J850-020€2,117.13
RFQ
SPEARS VALVES 93251K850-005 | CA9GDC 93251K850-00593251K850-005€1,063.47
RFQ
SPEARS VALVES 93251K850-007 | CA9GDD 93251K850-00793251K850-007€1,154.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 93251J850-007 Special Reinforced Diaphragm Valve, FKM, Air To Spring Close, 90 PSI, 3/4 Size, PVC
€1,164.28 /unit