SPEARS VALVES 93152K850-007 | CC2VTT

SPEARS VALVES 93152K850-007 Special Reinforced Diaphragm Valve, EPDM, Air To Spring Open, 90 PSI, 3/4 Size, CPVC

Item: CC2VTT Model: 93152K850-007
In Stock

Get it by Wednesday, Jun 11

€1,263.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
Housing MaterialPlastic
JointCPVC - EPDM O-Ring And EPDM Backed PTFE Diaphragm
O-ringSR Thread
Size3/4"
TypeUnitized Actuated Diaphragm Valve

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 93122K850-010 | BY3YFR 93122K850-01093122K850-010€1,193.50
RFQ
SPEARS VALVES 93122K850-015 | BY3YFT 93122K850-01593122K850-015€1,506.62
RFQ
SPEARS VALVES 93122K850-012 | BY3YFU 93122K850-01293122K850-012€1,484.18
RFQ
SPEARS VALVES 93122K850-020 | BY3YFV 93122K850-02093122K850-020€1,667.04
RFQ
SPEARS VALVES 93122H850-005 | CA2BQA 93122H850-00593122H850-005€500.56
RFQ
SPEARS VALVES 93122H850-007 | CA2BQB 93122H850-00793122H850-007€538.76
RFQ
SPEARS VALVES 93122H850-010 | CA2BQC 93122H850-01093122H850-010€1,007.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 93152K850-007 Special Reinforced Diaphragm Valve, EPDM, Air To Spring Open, 90 PSI, 3/4 Size, CPVC
€1,263.16 /unit