SPEARS VALVES 93121H850-007 | CC3RTN

SPEARS VALVES 93121H850-007 Special Reinforced Diaphragm Valve, EPDM, Air To Air, 90 PSI, 3/4 Size, PVC

Item: CC3RTN Model: 93121H850-007
In Stock

Get it by Friday, Jun 13

€762.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
Housing MaterialPlastic
JointPVC - EPDM O-Ring And EPDM Diaphragm
O-ringSR Thread
Size3/4"
TypeUnitized Actuated Diaphragm Valve

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 93151H850-005 | CA2ANQ 93151H850-00593151H850-005€846.61
RFQ
SPEARS VALVES 93151H850-007 | CA2ANT 93151H850-00793151H850-007€500.56
RFQ
SPEARS VALVES 93151H850-010 | CA2ANU 93151H850-01093151H850-010€1,114.73
RFQ
SPEARS VALVES 93151H850-012 | CA2ANV 93151H850-01293151H850-012€1,390.66
RFQ
SPEARS VALVES 93151H850-015 | CA2ANW 93151H850-01593151H850-015€1,444.49
RFQ
SPEARS VALVES 93151H850-020 | CA2ANX 93151H850-02093151H850-020€1,618.78
RFQ
SPEARS VALVES 93151J850-005 | CA2APE 93151J850-00593151J850-005€919.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 93121H850-007 Special Reinforced Diaphragm Valve, EPDM, Air To Air, 90 PSI, 3/4 Size, PVC
€762.39 /unit