SPEARS VALVES 91152J850-020 | CB3QAW

SPEARS VALVES 91152J850-020 Diaphragm Valve, Socket, EPDM, PTFE, Air To Spring Close, 90 PSI, 2 Size, CPVC

Item: CB3QAW Model: 91152J850-020
In Stock

Get it by Thursday, Jun 12

€2,149.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
Housing MaterialPlastic
JointCPVC - EPDM O-Ring And EPDM Backed PTFE Diaphragm
O-ringSocket
Size2"
TypeUnitized Actuated Diaphragm Valve

Shipping Info:

Ship weight (kg) 6.0705
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 91152J850-005 | CB3QAQ 91152J850-00591152J850-005€1,075.11
RFQ
SPEARS VALVES 91152J850-012 | CB3QAR 91152J850-01291152J850-012€1,278.53
RFQ
SPEARS VALVES 91152J850-007 | CB3QAT 91152J850-00791152J850-007€1,288.72
RFQ
SPEARS VALVES 91152J850-010 | CB3QAU 91152J850-01091152J850-010€1,509.01
RFQ
SPEARS VALVES 91152J850-015 | CB3QAV 91152J850-01591152J850-015€1,967.57
RFQ
SPEARS VALVES 91152K850-005 | CB3QAX 91152K850-00591152K850-005€1,151.24
RFQ
SPEARS VALVES 91152K850-007 | CB3QAY 91152K850-00791152K850-007€1,263.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 91152J850-020 Diaphragm Valve, Socket, EPDM, PTFE, Air To Spring Close, 90 PSI, 2 Size, CPVC
€2,149.94 /unit