SPEARS VALVES 91151J100-010 | CD2ERV

SPEARS VALVES 91151J100-010 Diaphragm Valve, Socket, EPDM, PTFE, Air To Spring, 90 PSI, 1 Size, PVC

Item: CD2ERV Model: 91151J100-010
In Stock

Get it by Thursday, Jun 12

€5,504.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
JointPVC - EPDM O-Ring And EPDM Backed PTFE Diaphragm
O-ringSocket
Size1"
TypePremium Actuated Diaphragm Valve

Shipping Info:

Ship weight (kg) 1.3185
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 91121H100-005 | CA9BDP 91121H100-00591121H100-005€3,974.93
RFQ
SPEARS VALVES 91121H100-007 | CA9BDR 91121H100-00791121H100-007€3,611.24
RFQ
SPEARS VALVES 91121H100-010 | CA9BDT 91121H100-01091121H100-010€3,700.40
RFQ
SPEARS VALVES 91121H100-012 | CA9BDU 91121H100-01291121H100-012€7,852.46
RFQ
SPEARS VALVES 91121H100-015 | CA9BDV 91121H100-01591121H100-015€7,888.56
RFQ
SPEARS VALVES 91121H100-020 | CA9BDW 91121H100-02091121H100-020€8,728.26
RFQ
SPEARS VALVES 91121J100-007 | CA9BED 91121J100-00791121J100-007€5,051.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 91151J100-010 Diaphragm Valve, Socket, EPDM, PTFE, Air To Spring, 90 PSI, 1 Size, PVC
€5,504.37 /unit