SPEARS VALVES 91151A101-012 | CB3YCK

SPEARS VALVES 91151A101-012 Diaphragm Valve, Socket, EPDM, PTFE, 1-1/4 Size, PVC

Item: CB3YCK Model: 91151A101-012
In Stock

Get it by Thursday, Jun 12

€6,834.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
ConstructionSocket
JointPVC - Elastomer Backed Diaphragms
O-ringEPDM O-Ring And EPDM Backed PTFE Diaphragm
Size1 1/4"
TypePremium Actuated Diaphragm Valve - Electric

Shipping Info:

Ship weight (kg) 6.129
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeConstructionPrice
SPEARS VALVES 91121A101-005 | CA9BDJ 91121A101-005--€6,027.63
RFQ
SPEARS VALVES 91121A101-007 | CA9BDK 91121A101-0073/4"Socket€6,078.84
RFQ
SPEARS VALVES 91121A101-010 | CA9BDL 91121A101-0101"Socket€6,167.74
RFQ
SPEARS VALVES 91121A101-012 | CA9BDM 91121A101-0121 1/4"Socket€6,402.09
RFQ
SPEARS VALVES 91121A101-020 | CA9BDN 91121A101-0202"Socket€7,540.10
RFQ
SPEARS VALVES 91121A101-015 | CA9BDQ 91121A101-0151 1/2"Socket€5,210.45
RFQ
SPEARS VALVES 91151A101-005 | CB3YCE 91151A101-0051/2"Socket€6,233.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 91151A101-012 Diaphragm Valve, Socket, EPDM, PTFE, 1-1/4 Size, PVC
€6,834.22 /unit