SPEARS VALVES 894-055C | BU7VHA

SPEARS VALVES 894-055C Nipple, Threaded Both End, Schedule 80, 10 Inch x 5-1/2 Size, CPVC

Item: BU7VHA Model: 894-055C
In Stock

Get it by Tuesday, Jun 17

€157.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded Both Ends
Diameter10"
JointCPVC Schedule 80 Nipples
MaterialCPVC
Size10" x 5 1/2"
TypeNipples

Shipping Info:

Ship weight (kg) 2.682
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypeMaterialPrice
SPEARS VALVES 894-005C | BU7VGL 894-005C10"NipplesCPVC€140.63
RFQ
SPEARS VALVES 894-045C | BU7VGQ 894-045C10" x 4 1/2"NipplesCPVC€165.04
RFQ
SPEARS VALVES 894-050C | BU7VGV 894-050C---€181.95
RFQ
SPEARS VALVES 894-060C | BU7VHB 894-060C10" x 6"NipplesCPVC€170.68
RFQ
SPEARS VALVES 894-070C | BU7VHK 894-070C---€233.98
RFQ
SPEARS VALVES 894-090C | BU7VHT 894-090C10" x 9"NipplesCPVC€257.19
RFQ
SPEARS VALVES 894-080C | BU7VHW 894-080C---€242.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 894-055C Nipple, Threaded Both End, Schedule 80, 10 Inch x 5-1/2 Size, CPVC
€157.31 /unit