SPEARS VALVES 890-170C | BU7UQX

SPEARS VALVES 890-170C Nipple, Threaded Both End, Schedule 80, 4 Inch x 17 Size, CPVC

Item: BU7UQX Model: 890-170C
In Stock

Get it by Tuesday, Jun 17

€246.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded Both Ends
Diameter4"
JointCPVC Schedule 80 Nipples
MaterialCPVC
Size4" x 17"
TypeNipples

Shipping Info:

Ship weight (kg) 1.9755
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeSizePipe SizeConnection TypeScheduleColorMaterialPrice
SPEARS VALVES 890-030C Nipple, 4x3 Inch Size, Threaded Both End, Scheduled 80 | AG9TGP 22EY13 890-030CPipe Nipple-4"Threaded On Both Ends80GrayCPVC€71.58
SPEARS VALVES 890-040C Nipple, 4x4 Inch Size, Threaded Both End, Scheduled 80 | AG9TGQ 22EY14 890-040CPipe Nipple-4"Threaded On Both Ends80GrayCPVC€73.49
SPEARS VALVES 890-080C Nipple, 4x8 Inch Size, Threaded Both End, Scheduled 80 | AG9TGU 22EY17 890-080CPipe Nipple-4"Threaded On Both Ends80GrayCPVC€139.55
SPEARS VALVES 890-100C Nipple, 4x10 Inch Size, Threaded Both End, Scheduled 80 | AG9THD 22EY26 890-100CPipe Nipple-4"Threaded On Both Ends80GrayCPVC€154.96
SPEARS VALVES 890-120C Nipple, 4x12 Inch Size, Threaded Both End, Scheduled 80 | AG9THM 22EY35 890-120CPipe Nipple-4"Threaded On Both Ends80GrayCPVC€221.35
SPEARS VALVES 890-005C | BU7LZM 890-005CNipples4"----CPVC€49.33
RFQ
SPEARS VALVES 890-060C | BU7LZQ 890-060CNipples4" x 6"----CPVC€93.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 890-170C Nipple, Threaded Both End, Schedule 80, 4 Inch x 17 Size, CPVC
€246.51 /unit