SPEARS VALVES 890-005 | BU7JZX

SPEARS VALVES 890-005 Nipple, Threaded Both End, Schedule 80, 4 Inch x Close Size, PVC

Item: BU7JZX Model: 890-005
In Stock

Get it by Thursday, Jun 12

€26.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeSizeMax. PressureSchedulePipe SizeMaterialColorConnection TypePrice
SPEARS VALVES 890-030 Nipple, 4x3 Inch Size, Threaded Both End, Scheduled 80 | AG9TGA 22EX99 890-030Pipe Nipple-185 psi @ 73°F804"PVCGrayThreaded On Both Ends€45.52
SPEARS VALVES 890-040 Nipple, 4x4 Inch Size, Threaded Both End, Scheduled 80 | AG9TGB 22EY01 890-040Pipe Nipple-160 psi @ 73°F804"PVCGrayThreaded On Both Ends€87.05
SPEARS VALVES 890-120 | BU7KUQ 890-120Nipples4" x 12"---PVC--€64.03
RFQ
SPEARS VALVES 890-060 | BU7KXX 890-060--------€53.26
RFQ
SPEARS VALVES 890-080 | BU7LZP 890-080Nipples4" x 8"---PVC--€45.96
RFQ
SPEARS VALVES 890-180 | BU7NUH 890-180--------€120.05
RFQ
SPEARS VALVES 890-090 | BU7NUN 890-090Nipples4" x 9"---PVC--€62.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 890-005 Nipple, Threaded Both End, Schedule 80, 4 Inch x Close Size, PVC
€26.63 /unit